6226
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6226 |
Basic static load, radial - C0r | 148000 N |
Basic dynamic load, radial - Cr | 165000 N |
Usually arrives within 14 working days