Deep Groove Ball Bearing 6003 Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistic Weight | 38 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6003 |
Material | Bearing steel |
Cage | Other |
Limit speed | 170 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 6370 N |
Usually arrives within 14 working days