Deep groove ball bearing SNR 6004NRZZ, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6004NRZZ
Rubix:103A9535
EAN:3413520109219



Product details : SNR 6004NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 24000 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9200 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
- Delivery usually within ( 3 ) days
