Deep groove ball bearing FAG 61908, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm

Ball bearing

See technical information

References

FAG:61908
Rubix:158A7797
Manufacturer :0097866000000
EAN:4047643333528
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter62 mm
Width12 mm
See all Specifications

Product details : FAG 61908 SINGLE ROW DEEP GROOVE BALL BEARING


The FAG ball bearing is designed to withstand radial and axial loads in both directions. Its open design facilitates installation and makes it ideal for applications requiring low friction and high precision.

Features:
This single-row bearing features a robust sheet steel cage. It is designed to handle heavy radial loads and moderate axial loads. Thanks to the absence of seals and the standard radial clearance, friction is reduced, allowing for high rotational speeds while maintaining stable operating conditions. Its standard clearance also offers an optimal balance between vibration damping and rigidity, thereby contributing to controlled noise levels.

Maintenance:
Maintenance of this bearing is essential to ensure its longevity. Regular lubrication, appropriate for the operating conditions, is recommended. Periodic inspections help detect potential issues such as noise, excessive temperature, or vibrations. If signs of wear are present, prompt replacement is advised to prevent further damage to the equipment.

Sealing:
This is an open-type bearing with no seals. It is therefore exposed to external contaminants, such as dust or moisture. This model is therefore particularly suitable for environments with low exposure to contaminants. The absence of seals facilitates access for maintenance but requires special attention to lubrication and corrosion protection.

Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.

Strengths

- Open design for reduced friction and high speeds;
- Withstands heavy radial loads and moderate axial loads;
- Easy to install and maintain due to the absence of seals;
- Suitable for clean environments with regular maintenance.

Applications

This bearing is ideal for conveyor systems, material handling equipment, agricultural machinery, and machine tools. It is also used in pulley systems and guide rollers. Its robust design and ability to withstand a variety of loads make it a versatile choice for various industrial applications.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x62x62 mm
Logistic Weight117 g
Inner diameter40 mm
Outer diameter62 mm
Width12 mm
Sealingopen
Bearing Clearancecn
Series619
Materialsteel
Reference speed10000 rpm
Limit speed15800 rpm
Basic static load, radial - C0r9900 N
Basic dynamic load, radial - Cr14500 N
£ 24.38 excl. VAT
/ Each
£ 29.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories