Deep groove ball bearing FAG 61805>N, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
See technical informationReferences
FAG:61805>N
Rubix:274A6726
Manufacturer :0620778130000
EAN:4064328075092

Product details : FAG 61805N DEEP GROOVE BALL BEARING
Deep groove ball bearing 618, single row, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 618 |
| Material | steel |
| Reference speed | 13900 rpm |
| Limit speed | 2800 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 2940 N |
| Basic dynamic load, radial - Cr | 4300 N |
| Weight | 0.019 kg |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- Usually arrives within 14 working days
