Deep Groove Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Packaged dimensions (D x W x H) | 31,75x121,412x121,412 mm |
---|---|
Package weight | 226,3 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Material | steel |
121,412 mm |
Usually arrives within 14 working days