Deep groove ball bearing SNR 6303C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6303C3
Rubix:205A0156
EAN:3413520141806



Documents
Product details : SNR 6303C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13500 N |
| Weight | 0.112 kg |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- Delivery usually within ( 3 ) days
