Deep groove ball bearing
Inner diameter | 420 mm |
---|---|
Outer diameter | 520 mm |
Width | 46 mm |
Logistic Weight | 22800 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 520 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-M |
Cage | Brass |
Reference speed | 1260 rpm |
Limit speed | 2060 rpm |
Basic static load, radial - C0r | 345000 N |
Basic dynamic load, radial - Cr | 224000 N |
Usually arrives within 14 working days