Deep groove ball bearing FAG S61905-2RSR-HLC, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Ball bearings
See technical informationReferences
FAG:S61905-2RSR-HLC
Rubix:236A2525
Manufacturer :0553986770000
EAN:4012802891812

Product details : FAG S61905-2RSR-HLC STAINLESS BEARING
Features:
This stainless steel deep groove ball bearing is distinguished by its robust construction and its ability to withstand radial and axial loads. The high-quality materials used ensure a long service life. The bearing is equipped with seals for additional protection against external elements.
Maintenance:
To ensure optimal performance of your FAG deep groove ball bearing, it is recommended to keep it clean and lubricate it regularly. Be sure to check the condition of the seals to ensure adequate protection against external elements. If there are signs of deterioration, it is advisable to replace the seals to maintain the bearing’s seal integrity.
Sealing:
This bearing is equipped with two rubber seals to provide effective protection against dust, dirt, and moisture. These seals help extend the bearing’s service life by preventing contaminants from entering the interior. Thanks to this sealing, you can count on reliable and consistent performance under a variety of conditions.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
This stainless steel deep groove ball bearing is distinguished by its robust construction and its ability to withstand radial and axial loads. The high-quality materials used ensure a long service life. The bearing is equipped with seals for additional protection against external elements.
Maintenance:
To ensure optimal performance of your FAG deep groove ball bearing, it is recommended to keep it clean and lubricate it regularly. Be sure to check the condition of the seals to ensure adequate protection against external elements. If there are signs of deterioration, it is advisable to replace the seals to maintain the bearing’s seal integrity.
Sealing:
This bearing is equipped with two rubber seals to provide effective protection against dust, dirt, and moisture. These seals help extend the bearing’s service life by preventing contaminants from entering the interior. Thanks to this sealing, you can count on reliable and consistent performance under a variety of conditions.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
Strengths
- Resistance to chemicals and corrosion
- Sealed design for enhanced protection
- Withstands radial and axial loads
- Simple design and robust operation.
- Sealed, requiring minimal maintenance
- Sealed design for enhanced protection
- Withstands radial and axial loads
- Simple design and robust operation.
- Sealed, requiring minimal maintenance
Applications
- Machine tools: Milling machines, lathes, drills…
- Conveyors and material handling systems: Conveyor belts, elevators…
- Agricultural and food processing equipment: Agricultural machinery, food processing systems…
- Textile and printing machinery: Looms, printing presses…
- Conveyors and material handling systems: Conveyor belts, elevators…
- Agricultural and food processing equipment: Agricultural machinery, food processing systems…
- Textile and printing machinery: Looms, printing presses…
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s619..-2rsr |
| Limit speed | 8700 rpm |
| Basic static load, radial - C0r | 3640 N |
| Basic dynamic load, radial - Cr | 5960 N |
Show UNSPSC/ECL@SS
£ 24.21 excl. VAT
/ Each
£ 29.05 incl. VAT
- In stock: Next day delivery
