Deep groove ball bearing SKF W 6005-2RS1/W64, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm


Deep Groove Ball Bearing

References
skf:W 6005-2RS1/W64
rubix:208A2498
manufacturer :104073
ean:07316571264950
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : SKF SOLID OIL STAINLESS STEEL BEARING W 6005-2RS1/W64


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistic Weight84,5 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
SealingTwo rubber seals
Bearing ClearanceCN
SeriesW
MaterialStainless steel
Show UNSPSC/ECL@SS
£ 83.84 excl. VAT
/ Each
£ 100.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories