Deep groove ball bearing Timken 6001-ZZ-C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
6001
See technical informationReferences
Timken:6001-ZZ-C3
Rubix:106A0683
Manufacturer :100417057
EAN:0087796292352




Product details : TIMKEN 6001-ZZ-C3 BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 20,9 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6001 |
| Material | steel |
| Basic static load, radial - C0r | 2400 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 53.40 excl. VAT
/ 20 pieces
£ 64.08 incl. VAT
- Delivery usually within ( 7 ) days
