Deep groove ball bearing SNR 6002HVZZ, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6002HVZZ
Rubix:204A8827
EAN:3413520357306



Documents
Product details : SNR 6002HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x10 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 22000 rpm |
| Limit speed | 34000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.011 kg |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Delivery usually within ( 3 ) days
