SNR - Deep Groove Ball Bearing - 6226
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 230x230x40 mm |
---|---|
Logistic Weight | 5926 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Reference speed | 3900 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 146000 N |
Basic dynamic load, radial - Cr | 166000 N |
Weight | 5.85 kg |
Usually arrives within 14 working days