Deep groove ball bearing Timken 6316-2RS-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm

6316

See technical information

References

Timken:6316-2RS-C3
Rubix:104A7603
Manufacturer :190009194
EAN:0087796294363
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter170 mm
Width39 mm
See all Specifications

Product details : TIMKEN 6316-2RS-C3 BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)172,974x172,974x45,974 mm
Package weight3696,8 g
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6316
Materialsteel
Basic static load, radial - C0r86500 N
Basic dynamic load, radial - Cr123000 N
£ 180.20 excl. VAT
/ Each
£ 216.24 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories