Deep groove ball bearing Timken 6317-Z, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
6317
See technical informationReferences
Timken:6317-Z
Rubix:100A3250
EAN:0053893725468






Product details : TIMKEN 6317-Z BALL BEARING WITH SINGLE SHIELD
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6317 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 132700 N |
Show UNSPSC/ECL@SS
£ 222.24 excl. VAT
/ Each
£ 266.69 incl. VAT
- Usually arrives within 14 working days
