6318
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Packaged dimensions (D x W x H) | 193,802x193,802x47,752 mm |
---|---|
Package weight | 5053,5 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6318 |
Material | Steel |
Basic static load, radial - C0r | 107200 N |
Basic dynamic load, radial - Cr | 142600 N |
Usually arrives within 14 working days