Deep groove ball bearing FAG 6212-N-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing
See technical informationReferences
FAG:6212-N-C3
Rubix:274A6882
Manufacturer :0167209970030
EAN:4012801276740




Product details : FAG 6212-N-C3 DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ Each
£ 33.48 incl. VAT
- Usually arrives within 14 working days
