Deep groove ball bearing Timken 6218-2RS, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm

6218

See technical information

References

Timken:6218-2RS
Rubix:105A9931
Manufacturer :100416957
EAN:0087796293649
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter160 mm
Width30 mm
See all Specifications

Product details : TIMKEN 6218-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)162,052x162,052x31,75 mm
Package weight2150 g
Inner diameter90 mm
Outer diameter160 mm
Width30 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6218
Materialsteel
Basic static load, radial - C0r71500 N
Basic dynamic load, radial - Cr96000 N
£ 133.11 excl. VAT
/ Each
£ 159.73 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories