Deep groove ball bearing Timken 6319-2Z, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
6319
See technical informationReferences
Timken:6319-2Z
Rubix:100A0512
EAN:0087796294431






Product details : TIMKEN 6319-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6319 |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 307.95 excl. VAT
/ Each
£ 369.54 incl. VAT
- Delivery usually within ( 7 ) days
