Deep groove ball bearing NTN 6013LLUCM/5K, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6013LLU/5K
See technical informationReferences
NTN:6013LLUCM/5K
Rubix:204A9094
Manufacturer :6013LLUCM/5K
EAN:4547359004076



Product details : NTN 6013LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 462 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Weight | 0.012 kg |
Show UNSPSC/ECL@SS
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
- Delivery usually within ( 3 ) days
