Deep groove ball bearing NTN 6918LLU/2AS, Outer diameter: 125 mm | Width: 18 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6918LLU/2AS
See technical informationSee documentsReferences
NTN:6918LLU/2AS
Rubix:205A0933
EAN:4547359587999



Documents
Product details : NTN 6918LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x18 mm |
|---|---|
| Logistic Weight | 559 g |
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 88.49 excl. VAT
/ Each
£ 106.19 incl. VAT
- Delivery usually within ( 3 ) days
