ABUS PADLOCK XR0158-50


Abus Combination Padlock

References
abus:XR0158-50
rubix:120A5868
brand logo
brand logo
Technical specifications
Material/finishingSteel
See all Specifications

Product details : ABUS PADLOCK XR0158-50


These compact combination locks are suitable for a range of uses even with different users, thanks to their special locking system. Applications include securing items of luggage, tool boxes or lockers in sports clubs. 3-digit or 4-digit As the padlocks are secured by means of a 3-digit or 4-digit number combination that can be set individually, they are ideal for use in the leisure industry as there is no need to carry a key.

Strengths

Solid zinc-die cast body
Double bolted shackle
Shackle made from hardened steel
158/40: individually resettable 3-digit code
158/50: individually resettable 4-digit code

Applications

Suitable to secure doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards

Technical specifications


Attributes
Material/finishingSteel
TypeCombination
Body width52 mm
Height below handle34 mm
Diameter of the handle8 mm
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
  • Usually arrives within 14 working days