ABUS SOLID BRASS 65/50 505 PADLOCK


Brass padlock 65

References
abus:65-50
rubix:80221395
manufacturer :03906
ean:4003318039065
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS SOLID BRASS 65/50 505 PADLOCK


The ABUS 65 padlock is manufactured with materials of very good quality. Has a very good resistance to external elements and weather conditions. It is equipped with a cylinder with a para-centric profile and with key pins which provide protection against ''Lock picking ''. Brass case and shackle of hardened steel.

Strengths

• Case of solid brass
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• High-quality pin cylinder
• Hard steel shackle with NANO PROTECT ™ for optimum protection against corrosion
• Automatic locking: locking without key by pressing the shackle
• CS: shackle protection makes it more difficult to access with burglary tools

Technical specifications


Attributes
Material/finishingBrass
Body width50 mm
Height below handle34 mm
Diameter of the handle10 mm
Body thickness18 mm
Weight210 g
Show UNSPSC/ECL@SS
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
  • Usually arrives within 14 working days