Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS BRASS PADLOCK T84MB/40BLUE
ABUS BRASS PADLOCK T84MB/40BLUE
Key padlocks Abus
References
abus:
84-40
rubix:
120A2473
manufacturer :
22717
ean:
4003318227172
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS BRASS PADLOCK T84MB/40BLUE
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Weight
140
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.37
excl. VAT
/
Each
£
22.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS COBRA CABLE 10/500
SECURIKEY PADLOCK SYSTEM 24/PL KP024
ABUS T84MB SAFETY FIRST KEY ALIKE 40MM BLACK KA8401
SPARTEX 607023 VARIOUS PADLOCKS WIDTH MM 30
ABUS PAD BRASS 75 40MM 26408
ABUS STEEL LOCK 83CS/55
SPARTEX 880838 40MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
SPARTEX 607026 VARIOUS PADLOCKS WIDTH MM 45
ABUS COBRA CABLE 10/200
ABUS 72 PADLOCK ALUMINIUM 40MM HB YELLOW
ABUS 11988 40MM STD SHACKLE PADLOCK 65/40 KA 6403 KEYED ALIKE 3KEYS
ABUS BRASS PADLOCK 65/45
ABUS 65/40KA409 PADLOCK
ABUS 82 BRASS SHUTTER LOCK 70MM
ABUS COMBI180LSMAR50MM 180IB/50HB63C