370A9380 FORKLIFT JACK 7000KG LOAD RATING YELLOW


7000kg Forklift Jack

References
rubix-uk:370A9380
rubix:370A9380
brand logo
brand logo
Technical specifications
Safe working load SWL7000 kg
See all Specifications

Product details : 370A9380 FORKLIFT JACK 7000KG LOAD RATING YELLOW


Lift almost any forklift truck safely & easily with this manual hydraulic forklift jack, rated up to 7,000kg.

Built for hard work with its rugged construction
Ideal for hard-to-reach places under low-profile trucks due to extra-low pick-up point & dual position lift pad
Easy to operate with its specially designed hydraulic pump with comfort grip
Easy to store as it has a removable handle & compact dimensions
4,000kg forklift jack also available
Meets both CE and ANSI standards

Technical specifications


Attributes
Safe working load SWL7000 kg
Weight49 kg
Show UNSPSC/ECL@SS
£ 696.43 excl. VAT
/ Each
£ 835.72 incl. VAT
  • Usually arrives within 14 working days