72.. Series Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 356 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | 72be |
Material | bearing steel |
Cage | other |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | open |
In stock: Next day delivery