Angular contact ball bearing FAG 3202-BD-XL-2HRS-TVH, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing
See technical informationReferences
FAG:3202-BD-XL-2HRS-TVH
Rubix:158A9432
Manufacturer :0622477190000
EAN:4064327933591

Product details : FAG ANG CONTACT BEARING 3202-BD-XL-2HRS-TVH
Angular contact ball bearing 32..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Limit speed | 16700 rpm |
| Basic static load, radial - C0r | 7400 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
- In stock: Next day delivery
