72.. Series Angular Contact Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x30x30 mm |
---|---|
Logistic Weight | 29,8 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Bearing Clearance | CN |
Series | 72BE |
Material | Bearing steel |
Cage | Other |
Basic static load, radial - C0r | 3350 N |
Basic dynamic load, radial - Cr | 7020 N |
Sealing | Open |
Usually arrives within 14 working days