Angular contact ball bearing NSK 3304B-2ZTN, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
NSK Double Row Angular Contact Ball Bearing: 3304 Series
See technical informationReferences
NSK:3304B-2ZTN
Rubix:100A7453
Manufacturer :3304B-2ZTN N



Product details : NSK 25DEG DRAC BEARING 3304B-2ZTN
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Applications
commonly used in pumps, compressors, worm gearboxes and motors where rigidity is important
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 3304.. |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 9000 rpm |
| Limit speed | 13000 rpm |
| Angle | 25 ° |
| Precision | p0 |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 23200 N |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ Each
£ 45.24 incl. VAT
- In stock: Next day delivery
