Angular contact ball bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x310x310 mm |
---|---|
Logistic Weight | 18000 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 52 mm |
Bearing Clearance | CN |
Series | 72..-B-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2440 rpm |
Limit speed | 3250 rpm |
Basic static load, radial - C0r | 355000 N |
Basic dynamic load, radial - Cr | 270000 N |
Sealing | Open |
Usually arrives within 14 working days