Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 126 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Material | Steel |
Cage | Polyamide |
Reference speed | 13700 rpm |
Limit speed | 19200 rpm |
Basic static load, radial - C0r | 9000 N |
Basic dynamic load, radial - Cr | 16200 N |
Sealing | Open |
Usually arrives within 14 working days