Angular Contact Ball Bearing 73.. Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 621 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Other |
Reference speed | 9500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 46200 N |
Sealing | Two metal shields |
Usually arrives within 14 working days