Angular contact ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x210x210 mm |
---|---|
Logistic Weight | 3800 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 70..-XL-MP |
Cage | Brass |
Reference speed | 3250 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 130000 N |
Sealing | Open |
Usually arrives within 14 working days