DRAPER EXPERT 03896 RATCHET SPANNER SET BLK 12PCS

Draper

See technical information

References

Draper Expert:03896
Rubix:390A3726
Manufacturer :03896
brand logo

Product details : DRAPER EXPERT 03896 RATCHET SPANNER SET BLK 12PCS


The Draper Expert HI-TORQ® metric ratchet combination spanners in this 12-piece set are manufactured from hardened and tempered chrome vanadium steel, with black electroplating for corrosion protection. The 100-tooth ratchet mechanism enables 3.6° movement and the open end is set at 15°, making these spanners ideal for use where there’s limited space. The ring end is 12-point HI-TORQ®, providing a superior grip; with Draper HI-TORQ®, the spanners grip the flats of the fastener rather than the corners. This gives more grip while transmitting more torque to the nut or bolt and prevents damage to the corners by spreading the load across the flats. The set comes supplied in a useful storage/carry rack.

Technical specifications


Attributes
£ 94.50 excl. VAT
/ Each
£ 113.40 incl. VAT
  • Delivery usually within ( 7 ) days