"WERA 003500 8000A RATCHET 1/4"" DRIVE/152MM ZYKLOP"
8000 A Zyklop Speed Ratchet
See technical informationSee documentsReferences
Wera:05003500001
Rubix:80117184
EAN:4013288121868

Documents
Product details : "WERA 003500 8000A RATCHET 1/4"" DRIVE/152MM ZYKLOP"
The 72 fine-pitched teeth ensure a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° and 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses.
Strengths
Fine tooth ratchet
Flex-head ratchet
Angle ratchet
Quick-release ratchet
Power ratchet
Screwdriver
Flex-head ratchet
Angle ratchet
Quick-release ratchet
Power ratchet
Screwdriver
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 152 mm |
| Weight | 168 g |
Show UNSPSC/ECL@SS
£ 61.65 excl. VAT
/ Each
£ 73.98 incl. VAT
- In stock: Next day delivery