References
Facom:NG.100A
Rubix:1239903
EAN:3148516571335



Product details : FACOM SOCKET NG.100A
NG.A - 1"1/2 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 8130 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x145x130 mm |
| Package weight | 7350 g |
| Square drive adapter | 1''1/2 '' |
| Length | 125 mm |
| Diameter | 95 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 753.08 excl. VAT
/ Each
£ 903.70 incl. VAT
- Delivery usually within ( 14 ) days
