7210 Series Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | 72.. BEP |
Material | Steel |
Cage | Other |
Basic static load, radial - C0r | 28500 N |
Basic dynamic load, radial - Cr | 37700 N |
Sealing | Open |
In stock: Next day delivery