Angular contact ball bearing FAG 7318-B-XL-JP, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular contact ball bearing
See technical informationReferences
FAG:7318-B-XL-JP
Rubix:238A3212
Manufacturer :0191180150000
EAN:4026677047762

Product details : FAG 7318-B-XL-JP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 5140 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Cage | steel |
| Reference speed | 3950 rpm |
| Limit speed | 4650 rpm |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 307.22 excl. VAT
/ Each
£ 368.66 incl. VAT
- Usually arrives within 14 working days
