Angular contact ball bearing FAG 7301-B-XL-JP, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7301-B-XL-JP
Rubix:274A7122
Manufacturer :0167257780000
EAN:4054372871788

Product details : FAG 7301-B-XL-JP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 37 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Cage | steel |
| Reference speed | 16300 rpm |
| Limit speed | 28000 rpm |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 12200 N |
Show UNSPSC/ECL@SS
£ 22.95 excl. VAT
/ Each
£ 27.54 incl. VAT
- Delivery usually within ( 7 ) days
