Angular contact ball bearing NSK LB3201B-2ZRSTN, Outer diameter: 35 mm | Inner diameter: 12 mm | Width: 15.9 mm
NSK Pulley Bearing: LB32.. Series
See technical informationReferences



Product details : NSK LB3201B-2ZRSTN DOUBLE ROW ANGULAR CONTACT BEARING
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
Pulleys are developments of Double Row Angular Contact Ball Bearings with a reinforced outer ring. The outer ring can be either of cylindrical or spherical design.
The inner ring of these bearings is provided with lubrication holes. The bearings have no filling slot and absorb radial and axial forces in both directions.
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide cage assemblies
Quality Assured - 100% testing ensures total product quality
Technical specifications
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | lb3201b.. |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 15000 rpm |
| Limit speed | 15000 rpm |
| Angle | 25 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 5850 N |
| Basic dynamic load, radial - Cr | 10600 N |
- Usually arrives within 14 working days
