Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 880558 WHITE POLYAMIDE HALYARD 6MM X 100M
SPARTEX 880558 WHITE POLYAMIDE HALYARD 6MM X 100M
8 plait white polyamide braid
References
spartex:
880558
rubix:
217A4780
ean:
3660338339301
Technical specifications
Length
100
m
Diameter
6
mm
Material
polyamide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880558 WHITE POLYAMIDE HALYARD 6MM X 100M
High tenacity polyamide braid dedicated to lifting
Anti-uv treatment. Packaged as a bobbin.
Technical specifications
Attributes
Length
100
m
Diameter
6
mm
Material
polyamide
Breaking strength
600
daN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM
TTC PPR1215 BLUE POLYPROPYLENE ROPE 12MMX15MCOIL
SPARTEX 880560 WHITE POLYAMIDE HALYARD 10MM X 100M
SPARTEX 880557 WHITE POLYAMIDE HALYARD 5MM X 100M
SPARTEX 880565 POLYPROPYLENE ROPE 10MM X 100M
TTC PPR630 BLUE POLYPROPYLENE ROPE 6MMX30M COIL
SPARTEX 854811 BRAID COTTON DIAMETER MM 2 PK10
DRAPER 10MM BLUEROPE X 15M 11675
SPARTEX 880568 POLYPROPYLENE ROPE 16MM X 100M
TTC PPR830 BLUE POLYPROPYLENE ROPE 8MMX30M COIL
SPARTEX 880561 WHITE POLYAMIDE HALYARD 12MM X 100M
SPARTEX 880580 WHITE POLYPROPYLENE HALYARD 4MM X 100M
TTC PPR6220SPR BLUE POLYPROPYLENE ROPE 6MMX220MREEL
TTC PPR6500 6MM X 500MTR BLUE POLY ROPE ON REEL
SPARTEX 880556 WHITE POLYAMIDE HALYARD 4MM X 100M