SIP 01520 8IN SWIVEL HEAD PULL-DOWN METAL BANDSAW
8" Swivel Head Pull-Down Metal Bandsaw
See technical informationReferences
SIP Industrial:01520
Rubix:271A6000
EAN:5012713015207
Product details : SIP 01520 8IN SWIVEL HEAD PULL-DOWN METAL BANDSAW
• Pedestal-mounted swivel head pull-down handle with control switch
• Manual or semi-automatic feed control to cater for different requirements; manual for individual cutting and semi-automatic operation for larger cuts
• Cast iron swivel bow for reduced vibration and increased accuracy, plus quick angle adjustments up to 60°
• Adjustable hydraulic ram dampener to aids smooth cutting descent and control, simultaneously aiding blade performance
• Cast iron vice with quick release handle is perfect for repetitive cutting
• Coolant system extends blade life area and cools the cutting area
• Integrated safety feature with 24v control circuit
• SIP 2-Year Standard Silver Warranty
Strengths
• Pedestal-mounted swivel head with versatile cutting options
• Manual and semi-automatic feed for smaller and larger cuts
• Cast iron swivel bow for high accuracy and reduced vibration
• Cast iron vice with quick release for repetitive cutting
• Adjustable ram dampener for smooth descent and control
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 1100 W |
Show UNSPSC/ECL@SS
£ 2,220.27 excl. VAT
/ Each
£ 2,664.32 incl. VAT
- Usually arrives within 14 working days






