References
Makita:PB003GZ
Rubix:453A2462
Manufacturer :PB003GZ
EAN:0197050018687
Documents
Product details : MAKITAPB003GZ 40V MAX LI-ION XGT BAND SAW BODY ONLY
Variable speed controlled by trigger and constant speed control
Blade speed of up to 3.2 metres per second for faster cutting
Anti-restart function
LED job light with pre-glow and afterglow
Tool-less blade change
Tool-less adjustable stopper plate
Easy blade track adjustment
Right angle cutting; available when used with an optional stand set
Maximum cutting capacity when connected to the stand is 55mm
Stable clamping vice; designed to slant backwards to press the workpiece against both the guide fence and the base of the drill stand and catch bracket designed to hit against the workpiece in place of the tool’s body at the end of the cutting process
Cutting capacity: square pipe 66 x 66mm, round pipe 66mm, blade length 835mm. width 13mm, 0.5mm thickness
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 405.33 excl. VAT
/ Each
£ 486.40 incl. VAT
- Delivery usually within ( 7 ) days






