WERA 072050 800/1Z BIT SLOTTED 0.5/4/25 EXTRA TOUGH

800/1 Bits Z

See technical information
References
Wera:05072050001
Rubix:2573664
EAN:4013288030467
brand logo
Technical specifications
Length25 mm
Imprint size0,5x4 mm
Imprintflat

Product details : WERA 072050 800/1Z BIT SLOTTED 0.5/4/25 EXTRA TOUGH


Features: Connection: 1/4 hexagon, suitable for holders according to DIN 3126-D 6,3, ISO 1173. Version: extra hard, particularly suitable for screws that need to penetrate hard materials (e.g. wafer heads or metal).

Strengths

Extra stiff

Applications

Suitable for screws that need to penetrate hard materials (e.g. Teflon or metal). Use: slotted screws

Technical specifications


Attributes
Length25 mm
Imprint size0,5x4 mm
Imprintflat
Show UNSPSC/ECL@SS
£ 0.73 excl. VAT
/ Each
£ 0.88 incl. VAT
  • Delivery usually within ( 5 ) days