References
Bahco:K8909ML-17
Rubix:401A7191
EAN:7314151232887

Product details : BAHCO K8909ML-17 POWER SOCKET BIT
With 22 mm male hexagon drive
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Bit size: 12 mm to 24 mm
Hexagonal driver
Suitable adaptors K8909H-5, K9509H5
Bit holding: Locking screw
Steel-grey, greased
Screwdriver insert 1
Strengths
Bits with 22 mm Male Hex Drive
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Length | 40 mm |
| Imprint size | 17 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- Delivery usually within ( 14 ) days
