ENH.2 – Series 2 impact bits for hex countersink screws
Length | 30 mm |
---|---|
Imprint size | 8 mm |
Logistic Weight | 12 g |
---|---|
Packaged dimensions (D x W x H) | 31x8x8 mm |
Package weight | 12 g |
Length | 30 mm |
Imprint size | 8 mm |
Imprint | Hex / Allen |
Finishing | Polished |
Usually arrives within 14 working days