830A5 - Short ratchet tool holder
Square min. | 8 mm |
---|---|
Square max. | 8 mm |
Min. thread-cutter | m12 |
Logistic Weight | 299 g |
---|---|
Packaged dimensions (D x W x H) | 110x30x20 mm |
Package weight | 298 g |
Square min. | 8 mm |
Square max. | 8 mm |
Min. thread-cutter | m12 |
Max. thread-cutter | m12 |
Total length | 105 mm |
Usually arrives within 14 working days