Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Tool holder for thread-cutters
ROEBUCK 828235 TAP WRENCH SQUARE MIN. 4.6MM
ROEBUCK 828235 TAP WRENCH SQUARE MIN. 4.6MM
Ratchet tap wrench
References
roebuck:
828235
rubix:
209A8133
ean:
3660338047831
Technical specifications
Square min.
4.6
mm
Square max.
8
mm
Min. thread-cutter
M8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 828235 TAP WRENCH SQUARE MIN. 4.6MM
For tapping in hard-to-reach places on the tap wrench..
Removable spindle..
3 Adjustment positions: fixed, tightened or loosened..
Polished chrome finish.
Technical specifications
Attributes
Square min.
4.6
mm
Square max.
8
mm
Min. thread-cutter
M8
Max. thread-cutter
M12
Total length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.60
excl. VAT
/
Each
£
29.52
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
FACOM BIT HOLDER 830A.10
ROEBUCK 828234 TAP WRENCH SQUARE MIN. 2MM
CUTLINE 885873 DIE STOCK D1 13/16 INCH CAPACITY
CUTLINE 885868 BAR TAP WRENCH B1
CUTLINE 885881 DIE STOCK 1.1/2 INCH CAPACITY
ROEBUCK RATCHET TAP WRENCH R1
CUTLINE 885869 BAR TAP WRENCH B2
CUTLINE 885877 DIE STOCK D5 2 INCH CAPACITY
CUTLINE 885882 DIE STOCK 2 INCH CAPACITY
CUTLINE 885876 DIE STOCK D4 1.1/2 INCH CAPACITY
CUTLINE 885874 DIE STOCK D2 1 INCH CAPACITY
FACOM BIT HOLDER 830A.5
MITSUBCARB MMTER1616H16-C TOOL-HOLDER EXTERNAL THREADING 90011939
CUTLINE 885875 DIE STOCK D3 1.5/16 INCH CAPACITY
GEDORE 8551 TGZ-2 TAP WRENCH W.RATCHET A.CENTRING EYE SIZE 2 M5-M12