FACOM 83SH.JP13U SET OF 13 LONG SPHERICAL HEAD INCH KEYS
83SH - Set of long spanners with ball head in inches
See technical informationReferences
Facom:83SH.JP13U
Rubix:80214550
EAN:3662424040450

Product details : FACOM 83SH.JP13U SET OF 13 LONG SPHERICAL HEAD INCH KEYS
83SH - Set of long spanners with ball head in inches
- Spanners are presented in a compact holster with folding flap, allowing a quick selection of the desired size.
- Spanners are presented in a compact holster with folding flap, allowing a quick selection of the desired size.
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x85x30 mm |
| Package weight | 431 g |
| Number of elements | 13 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 43.11 excl. VAT
/ Each
£ 51.73 incl. VAT
- In stock: Next day delivery
