References
Facom:86H.JE7B
Rubix:1235899
EAN:3148511262559



Product details : FACOM PENKNIFE HEX KEYS 86H.JE7B
86H - Male hex Allen keys on frame
- Very compact frame.
- Comfortable grip.
- Wrenches with a 90° stop for tightening.
- Silicon steel wrenches from the 82H series.
- Presentation: phosphated
- Very compact frame.
- Comfortable grip.
- Wrenches with a 90° stop for tightening.
- Silicon steel wrenches from the 82H series.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 156 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x30x30 mm |
| Package weight | 156 g |
| Number of elements | 7 |
| Imprint | hex / allen |
| Imprint size | 1,5 ;2 ;2,5 ;3 ;4 ;5 ;6 |
Show UNSPSC/ECL@SS
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
- Delivery usually within ( 14 ) days
